Ratchet 3/8" high waterproof performances
Square drive adapter | 3/8 '' |
---|---|
Length | 210 mm |
Logistic Weight | 267 g |
---|---|
Packaged dimensions (D x W x H) | 210x30x28 mm |
Package weight | 247 g |
Square drive adapter | 3/8 '' |
Length | 210 mm |
Diameter | 29 mm |
Weight | 200 g |
Usually arrives within 14 working days