FACOM RATCHET S.151AVSE


VSE series 1,000 Volt insulated 1/2" ratchet

References
facom:S.151AVSE
rubix:1240716
ean:3148510567877
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Length265 mm
See all Specifications

Product details : FACOM RATCHET S.151AVSE


VSE series 1,000 Volt insulated 1/2" ratchet
-Drive square 1/2” - 12.7 mm.
-Sockets holding and accessories by ball-spring Assembly (38 N).
- Insulated handle with safety colour code.
- Size: 265 x 55 x 70 mm.
Weight: 580 g.

Technical specifications


Attributes
Logistic Weight572 g
Packaged dimensions (D x W x H)260x68x50 mm
Package weight572 g
Square drive adapter1/2 ''
Length265 mm
Weight580 g
Show UNSPSC/ECL@SS
£ 131.35 excl. VAT
/ Each
£ 157.62 incl. VAT
  • Usually arrives within 14 working days