References
Bahco:44Z-3/8-7/16
Rubix:401A4762
Manufacturer :44Z-3/8-7/16
EAN:7314150375219

Product details : BAHCO 44Z-3/8-7/16 LONG DOUBLE RING W 3/8X7/16
Double ring wrench, long type in inch sizes
Thin-walled heads, both sides chamfered
Chrome micro-matte finishing provides high quality surface
Material: high-performance alloy steel
12-Point Dynamic-Drive™ profile provides longer life for screws and nuts
Standards: ISO 1085, ISO 10103 and DIN 837
Thin-walled heads, both sides chamfered
Chrome micro-matte finishing provides high quality surface
Material: high-performance alloy steel
12-Point Dynamic-Drive™ profile provides longer life for screws and nuts
Standards: ISO 1085, ISO 10103 and DIN 837
Technical specifications
Attributes
| Opening | 3/8 x 7/16 |
|---|---|
| Length | 284 mm |
| Type | box wrench |
| Finishing | satin/chrome |
| Diameter | 7.5 mm |
Show UNSPSC/ECL@SS
£ 25.58 excl. VAT
/ Each
£ 30.70 incl. VAT
- Delivery usually within ( 14 ) days
