FACOM RING WRENCH 55.10AVSE
55.AVSE - Insulated double offset polygonal wrench 1,000 volts VSE series
See technical informationReferences
Facom:55.10AVSE
Rubix:1234107
EAN:3148511123188



Product details : FACOM RING WRENCH 55.10AVSE
55.AVSE - Insulated double offset polygonal wrench 1,000 volts VSE series
-Eye with OGV ® profile.
- Insulation with "safety" colour coding.
-Eye with OGV ® profile.
- Insulation with "safety" colour coding.
Technical specifications
Attributes
| Logistic Weight | 74 g |
|---|---|
| Packaged dimensions (D x W x H) | 165x27x20 mm |
| Package weight | 74 g |
| Opening | 10 |
| Length | 157 mm |
| Type | box wrench |
| Finishing | insulated |
Show UNSPSC/ECL@SS
£ 28.00 excl. VAT
/ Each
£ 33.60 incl. VAT
- Delivery usually within ( 14 ) days
