References
Draper:26733
Rubix:207A6392
Manufacturer :26733



Product details : "DRAPER 26733 1/2"" SQ DR 72 TOOTH REVERSIBLE RATCHET"
Forged from chrome vanadium steel hardened, tempered and satin finish. 72 tooth ratchet with lever forward/reverse selector and quick release mechanism. Spring - loaded ball bearing for secure socket holding.
Technical specifications
Attributes
| Square drive adapter | 1/2' '' |
|---|---|
| Length | 250 mm |
| Diameter | 50 mm |
| Model | 26733 |
| Finishing | satin |
| Weight | 641 g |
Show UNSPSC/ECL@SS
£ 14.76 excl. VAT
/ Each
£ 17.71 incl. VAT
- Delivery usually within ( 7 ) days
