GEDORE RATCHET HANDLE 3293 Z-94


By stitch-3/4 ratchet "-3293 Z-94

References
gedore:3293 Z-94
rubix:120A2770
manufacturer :6278950
ean:4010886627891
brand logo
brand logo
Technical specifications
Square drive adapter3/4 ''
Length510 mm
See all Specifications

Product details : GEDORE RATCHET HANDLE 3293 Z-94


Universal use in industry and automotive industry. Execution according to DIN 3122, ISO 3315. With punch square, medium fine tooth cut and robust. Recall angle 10 degrees. For hand-operated socket wrenches and fittings with square drive, in accordance with DIN 3120 - D 20, ISO 1174, with ball lock. GEDORE vanadium steel 31CrV3, chrome plated.

Technical specifications


Attributes
Logistic Weight1301 g
Square drive adapter3/4 ''
Length510 mm
FinishingChromed
Weight1301 g
Show UNSPSC/ECL@SS
£ 148.59 excl. VAT
/ Each
£ 178.31 incl. VAT
  • Usually arrives within 14 working days