References
Draper:13442
Rubix:390A3295
Manufacturer :13442


Technical specifications
| Square drive adapter | includes 1/4' sq. dr. to 1/4' hex. drive coupler and 1/4' hex. to 1/4' sq. dr. adaptor '' |
|---|
Product details : DRAPER 13442 SOFT GRIP RATCHET SCREWDRIVER AND BIT SET 55PCS
This ratchet screwdriver set includes a wide selection of 25mm screwdriver bits and a precision 4 x 28mm bit set. There are magnetic bit holders for efficient holding and rapid changing of bits. The ratchet has three positions - forward/reverse and lock. It is fitted with an ergonomic soft grip handle for comfortable use. The handle shape helps ensure the ratchet screwdriver does not roll off flat surfaces. The set also includes a range of 6-point Draper HI-TORQ® sockets (6-13mm). Supplied inside a plastic storage case with transparent lid.
Technical specifications
Attributes
| Square drive adapter | includes 1/4' sq. dr. to 1/4' hex. drive coupler and 1/4' hex. to 1/4' sq. dr. adaptor '' |
|---|---|
| Model | 13442 |
Show UNSPSC/ECL@SS
£ 19.17 excl. VAT
/ Each
£ 23.00 incl. VAT
- Delivery usually within ( 7 ) days