References
Bahco:FF1A12
Rubix:401A4220
Manufacturer :FF1A12
EAN:7314150228058



Product details : BAHCO FF1A12 FOAM W/ HAMMERS AND FILES
Includes 19 pieces
FS-8 multi-use scissors, 8 cm blade
1-100-06-1-2 file flat parallel with handle, 6", bastard
1-100-06-2-2 file flat parallel with handle, 6", second
1-160-06-1-2 ERGO™ square engineering file, 6", bastard
1-210-06-1-2 ERGO™ half-round engineering file, 6", bastard
1-230-06-1-2 ERGO™ round engineering file, 6", bastard
2509 piece retriever
2535F2 magnetic extractor small handle 1 kg
319 hacksaw frame
3625W-35 nylon tip mallet, 35 mm
3734-3 drift punch, 3 mm
3734-5 drift punch, 5 mm
3734-8 drift punch, 8 mm
3735-4-120 punches, 4 mm to 120 mm
3740-150 flat cold chisel, 150 mm
3745-150 cape chisel, 150 mm
481-300 German DIN hammer, 300 mm
300 481-500 German hammer
500 8157-15 handle articulated 1/2" 390 mm
Foam available with laser marked
FS-8 multi-use scissors, 8 cm blade
1-100-06-1-2 file flat parallel with handle, 6", bastard
1-100-06-2-2 file flat parallel with handle, 6", second
1-160-06-1-2 ERGO™ square engineering file, 6", bastard
1-210-06-1-2 ERGO™ half-round engineering file, 6", bastard
1-230-06-1-2 ERGO™ round engineering file, 6", bastard
2509 piece retriever
2535F2 magnetic extractor small handle 1 kg
319 hacksaw frame
3625W-35 nylon tip mallet, 35 mm
3734-3 drift punch, 3 mm
3734-5 drift punch, 5 mm
3734-8 drift punch, 8 mm
3735-4-120 punches, 4 mm to 120 mm
3740-150 flat cold chisel, 150 mm
3745-150 cape chisel, 150 mm
481-300 German DIN hammer, 300 mm
300 481-500 German hammer
500 8157-15 handle articulated 1/2" 390 mm
Foam available with laser marked
Technical specifications
Attributes
| Shape | rectangular |
|---|---|
| Length | 543 mm |
| Handle | with |
| Section | 35 mm |
Show UNSPSC/ECL@SS
£ 358.20 excl. VAT
/ Each
£ 429.84 incl. VAT
- Delivery usually within ( 14 ) days
