References
Facom:PAM.MD200SR
Rubix:157A0880
EAN:3148518699884



Product details : FACOM FILE FLAT 200*2*4 5 PAM.MD200SR
PAM.MDSR - Semi-smooth flat files ADF
- Special Copper-Beryllium alloy, non-sparking and non-magnetic.
- For your safety, FACOM uses wooden handles that eliminate any risk of sparks. This is not the case with some dual-material plastic handles. Width 21mm. Thickness 4,5mm. Model PAM.MD200SR
- Special Copper-Beryllium alloy, non-sparking and non-magnetic.
- For your safety, FACOM uses wooden handles that eliminate any risk of sparks. This is not the case with some dual-material plastic handles. Width 21mm. Thickness 4,5mm. Model PAM.MD200SR
Technical specifications
Attributes
| Logistic Weight | 209 g |
|---|---|
| Packaged dimensions (D x W x H) | 230x26x26 mm |
| Package weight | 209 g |
| Shape | flat |
| Length | 200 mm |
| Handle | with |
| Section | 4,5x21 mm |
Show UNSPSC/ECL@SS
£ 158.97 excl. VAT
/ Each
£ 190.76 incl. VAT
- Delivery usually within ( 14 ) days
