BAHCO 1-110-10-3-2 10IN FLAT WITH HANDLE CUT 3
Handled Engineers File - Flat
See technical informationSee documentsReferences
Bahco:1-110-10-3-2
Rubix:016853
EAN:7311518295653

Documents
Product details : BAHCO 1-110-10-3-2 10IN FLAT WITH HANDLE CUT 3
File handle developed according to the scientific Ergo process
Technical specifications
Attributes
| Logistic Weight | 310 g |
|---|---|
| Shape | flat |
| Length | 250 mm |
| Handle | with |
| Type of cut | smooth |
| Section | 25 mm |
Show UNSPSC/ECL@SS
£ 13.18 excl. VAT
/ Each
£ 15.82 incl. VAT
- In stock: Next day delivery
