References
Gedore:8722 2-10
Rubix:80130365
Manufacturer :6770270
EAN:4010886677025

Product details : GEDORE 8722 2-10 FILE ROUND 6770270
Round file 10", 250x10 mm PVC handle DIN 7261, Form F Cut: 2
Technical specifications
Attributes
| Logistic Weight | 186 g |
|---|---|
| Shape | round |
| Length | 250 mm |
| Handle | with |
| Section | 9.5 mm |
Show UNSPSC/ECL@SS
£ 27.28 excl. VAT
/ Each
£ 32.74 incl. VAT
- Delivery usually within ( 8 ) days
