References
Dewalt:DT70702-QZ
Rubix:249A1987
EAN:5035048503706
Product details : DEWALT DT70702-QZ 40 PIECE SCREW DRIVER SET
Modular, stackable small tough case. Designed for secure storage of accessories. Clear lid for easy identification. Easy bit removal and replacement. Bits securely lock into place. Use the locking system to connect the cases together, and securely stack on top of the medium Toughcase. Or, place into the accessory caddy for TSTAK compatible connection
Strengths
•TSTAK compatible to hold all your accessory sets in one place
Compatible with the TSTAK system via the Caddy and Large Tough Case
Easy bit removal and retention for user convenience
Bits lock into place to prevent them falling out when not in use
Optimized Tip Geometry for full fitment in the fastener and reduced cam-out
Full-fit head eliminates wobble and screw head rounding
Includes a drive guide with an extending sleeve for improved fastener stability and control. Includes nut drivers.
Compatible with the TSTAK system via the Caddy and Large Tough Case
Easy bit removal and retention for user convenience
Bits lock into place to prevent them falling out when not in use
Optimized Tip Geometry for full fitment in the fastener and reduced cam-out
Full-fit head eliminates wobble and screw head rounding
Includes a drive guide with an extending sleeve for improved fastener stability and control. Includes nut drivers.
Technical specifications
Attributes
| Number of elements | 40 |
|---|---|
| Imprint | multiple imprint |
Show UNSPSC/ECL@SS
£ 25.79 excl. VAT
/ Each
£ 30.95 incl. VAT
- In stock: Next day delivery


