FACOM EP102T.J3 SETS OF 3 HIGH PERF BITS SERIES 125 MM PH2
EP10T - Sets of 3 high perf. bits Series 1 - 25 mm
See technical informationReferences
Facom:EP102T.J3
Rubix:395A5242
EAN:3148518193153

Product details : FACOM EP102T.J3 SETS OF 3 HIGH PERF BITS SERIES 125 MM PH2
EP10T - Sets of 3 high perf. bits Series 1 - 25 mm
-For intensive manual screwing.
-1/4" drive - 6.35 mm.
-For intensive manual screwing.
-1/4" drive - 6.35 mm.
Technical specifications
Attributes
| Logistic Weight | 19 g |
|---|---|
| Packaged dimensions (D x W x H) | 85x50x15 mm |
| Package weight | 19 g |
| Number of elements | 3 |
| Imprint | phillips (ph) |
Show UNSPSC/ECL@SS
£ 3.52 excl. VAT
/ Each
£ 4.22 incl. VAT
- Delivery usually within ( 14 ) days
