References
Bahco:FF1A051
Rubix:401A4237
Manufacturer :FF1A051
EAN:7314150478446
Product details : BAHCO FF1A051 FOAM W/SOCKETS
Contains 104 pieces
BE-9678 Black keys set, 9 pieces, long ball end 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10 mm
SBS60 Sockets 1/4", 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm
SBS61 Ratchet 1/4"
SBS63 Extensions: 1/4" 50, 100, 150 mm
SBS64 T-handle 1/4"
SBS65 Universal joint 1/4"
SBS67 Breaker bar 1/4" 153 mm
SBS69 Adaptor 1/4"-3/8"
6956 Spinner handle, 1/4"
6972H Bit holder 1/4"
7800SM Sockets 1/2", 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27, 30, 32 mm
8150SL Round head reversible ratchet, 1/2", 72 teeth/5° action angle, slim head for narrow places
8160-W Extension, 1/2"
8166 1/2" universal joint
8154-11 Sliding T-handle, 11" 283 mm
SBS88 Adaptor 1/2"-3/8"
8160-10 Extension 1/2" 250 mm
7809M 1/2" socket driver hex 5, 6, 7, 8, 10, 12, 14, 17, 19 mm
7809TORX 1/2" socket drivers Torx® T20, T25, T27, T30, T40, T45, T50, T55, T60
808050 Ratcheting screwdriver, 1/4"
59S/31-1 Bit set, 31 pieces, Phillips, Pozidriv, Torx®, hex, slotted
Foam available with laser marking
For general purpose
Foam inlay resistant to Skydrol, petrol, water and UV
Environmentally friendly foam inlay
Push system to facilitate tool extraction
Foam inlay system for neat and tidy organisation of tools
FOD system: two-colour foam inlays help in identifying missing tools
BE-9678 Black keys set, 9 pieces, long ball end 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10 mm
SBS60 Sockets 1/4", 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm
SBS61 Ratchet 1/4"
SBS63 Extensions: 1/4" 50, 100, 150 mm
SBS64 T-handle 1/4"
SBS65 Universal joint 1/4"
SBS67 Breaker bar 1/4" 153 mm
SBS69 Adaptor 1/4"-3/8"
6956 Spinner handle, 1/4"
6972H Bit holder 1/4"
7800SM Sockets 1/2", 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27, 30, 32 mm
8150SL Round head reversible ratchet, 1/2", 72 teeth/5° action angle, slim head for narrow places
8160-W Extension, 1/2"
8166 1/2" universal joint
8154-11 Sliding T-handle, 11" 283 mm
SBS88 Adaptor 1/2"-3/8"
8160-10 Extension 1/2" 250 mm
7809M 1/2" socket driver hex 5, 6, 7, 8, 10, 12, 14, 17, 19 mm
7809TORX 1/2" socket drivers Torx® T20, T25, T27, T30, T40, T45, T50, T55, T60
808050 Ratcheting screwdriver, 1/4"
59S/31-1 Bit set, 31 pieces, Phillips, Pozidriv, Torx®, hex, slotted
Foam available with laser marking
For general purpose
Foam inlay resistant to Skydrol, petrol, water and UV
Environmentally friendly foam inlay
Push system to facilitate tool extraction
Foam inlay system for neat and tidy organisation of tools
FOD system: two-colour foam inlays help in identifying missing tools
Technical specifications
Attributes
| Number of elements | 104 |
|---|---|
| Imprint | multiple imprint |
Show UNSPSC/ECL@SS
£ 541.37 excl. VAT
/ Each
£ 649.64 incl. VAT
- Delivery usually within ( 14 ) days


