BAHCO FF1A50 FOAM W/SLIP JOINT+ADJ NO PACK

Bahco

See technical information
References
Bahco:FF1A50
Rubix:401A4396
Manufacturer :FF1A50
EAN:7314150271825
brand logo

Product details : BAHCO FF1A50 FOAM W/SLIP JOINT+ADJ NO PACK


Includes 13 pieces
1420 pipe wrench
8069 C central adjustable wrench, 4", chrome finish
9031 ERGO™ adjustable wrench
9070 ERGO™ central adjustable wrench, 6"
9072 ERGO™ central adjustable wrench, 10"
9073 ERGO™ central adjustable wrench, 12", phosphate finish
2101G-160IP side cutting pliers, 160 mm, industrial pack
21HDG-180IP heavy-duty cutting pliers, 180 mm, industrial pack
2427 G-160 IP ERGO™ snipe nose pliers
2430 G-160 IP ERGO™ snipe nose pliers
8223 IP slip joint pliers, 200 mm, industrial pack
8224 IP slip joint pliers, 250 mm, industrial pack
8225 IP slip joint pliers, 351 mm, industrial pack
Foam available with laser marked

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 481.61 excl. VAT
/ Each
£ 577.93 incl. VAT
  • Delivery usually within ( 14 ) days