References
Bahco:FF1A196LM
Rubix:401A4183
Manufacturer :FF1A196LM
EAN:7314150455874
Product details : BAHCO FF1A196LM FOAM 2 F/XLARGE COMPOSITION LM
Includes 67 pcs
7800DZ 1/2" sockets 1‑1/16, 1‑1/4, 1‑1/8, 1‑3/16, 1/2, 11/16, 13/16, 15/16, 25/32, 3/4, 3/8, 5/8, 7/16, 7/8, 9/16, 19/32 inch
7809M hex 1/2" socket drivers 4, 5, 6, 7, 8, 10, 12, 14 mm
7809M hex long 1/2" socket drivers 5, 6, 7, 8 mm
K6650-1/2-1P adapter 1/4" 50 mm 1/2" with pin
S240 1/2" socket set
S1612L SG40 socket set 1/2" deep
8967 flat adapter 1/2-3/4"
Foam laser marked
Foam inlay resists Skydrol, petrol, water and UV
Environmentally friendly foam inlay
Push system for easy tool extraction
Foam inlay system for neat and tidy tool organisation
FOD system: two-colour foam inlays help in identifying missing tools
7800DZ 1/2" sockets 1‑1/16, 1‑1/4, 1‑1/8, 1‑3/16, 1/2, 11/16, 13/16, 15/16, 25/32, 3/4, 3/8, 5/8, 7/16, 7/8, 9/16, 19/32 inch
7809M hex 1/2" socket drivers 4, 5, 6, 7, 8, 10, 12, 14 mm
7809M hex long 1/2" socket drivers 5, 6, 7, 8 mm
K6650-1/2-1P adapter 1/4" 50 mm 1/2" with pin
S240 1/2" socket set
S1612L SG40 socket set 1/2" deep
8967 flat adapter 1/2-3/4"
Foam laser marked
Foam inlay resists Skydrol, petrol, water and UV
Environmentally friendly foam inlay
Push system for easy tool extraction
Foam inlay system for neat and tidy tool organisation
FOD system: two-colour foam inlays help in identifying missing tools
Technical specifications
Attributes
| Number of elements | 67 |
|---|
Show UNSPSC/ECL@SS
£ 474.72 excl. VAT
/ Each
£ 569.66 incl. VAT
- Delivery usually within ( 14 ) days


