References
Bahco:SB28M-14
Rubix:401A5157
Manufacturer :SB28M-14
EAN:7314150486052



Product details : BAHCO SB28M-14 DOUBLE END SOCKET WR SB 14MM
12-point Dynamic-Drive™ profile in offset ring
Six-point Dynamic-Drive™ profile in straight ring
Pass-through in offset and deep socket in straight side to use even for long thread bar
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standard: ISO 2236
Six-point Dynamic-Drive™ profile in straight ring
Pass-through in offset and deep socket in straight side to use even for long thread bar
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standard: ISO 2236
Technical specifications
Attributes
| Opening | 14 mm |
|---|---|
| Length | 175 mm |
| Type | pipe wrench |
| Finishing | satin/chrome |
| Diameter | 20.5 mm |
Show UNSPSC/ECL@SS
£ 17.77 excl. VAT
/ Each
£ 21.32 incl. VAT
- Delivery usually within ( 14 ) days
