STAHLWILLE 41031314 13 X 14MM DOUBLE END RING SPANNER
220 series double ended ring spanners
See technical informationSee documentsReferences
Stahlwille:41031314
Rubix:2018356
EAN:4018754140398



Documents
Product details : STAHLWILLE 41031314 13 X 14MM DOUBLE END RING SPANNER
Extra long
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x21x290 mm |
|---|---|
| Logistic Weight | 160 g |
| Length | 290 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 53.35 excl. VAT
/ Each
£ 64.02 incl. VAT
- Usually arrives within 14 working days
