References
Facom:97.21X23
Rubix:1236159
EAN:3148511296189



Product details : FACOM TEE SOCKET WR 97.21X23
97 – Metric double-forged pipe wrenches
- Double-ended wrenches: The wrench’s whole bore accepts very long threaded rods.
-The forged hex body allows tightening with a wrench.
- Bore hole allowing the use of pindles: 160A.
- Spindle to be used: 160A for dimensions 6 x 7 to 21 x 23 mm; 160A.2 for dimensions of 24 x 26 to 30 x 32 mm.
- Hex heads.
- 2 dimensions per wrench.
- Metric dimensions: from 6 to 32 mm.
- Finish: Satin chrome-plated.
- Double-ended wrenches: The wrench’s whole bore accepts very long threaded rods.
-The forged hex body allows tightening with a wrench.
- Bore hole allowing the use of pindles: 160A.
- Spindle to be used: 160A for dimensions 6 x 7 to 21 x 23 mm; 160A.2 for dimensions of 24 x 26 to 30 x 32 mm.
- Hex heads.
- 2 dimensions per wrench.
- Metric dimensions: from 6 to 32 mm.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 282 g |
|---|---|
| Packaged dimensions (D x W x H) | 187x33x32 mm |
| Package weight | 310 g |
| Opening | 21x23 |
| Length | 185 mm |
| Type | t-handle wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 27.82 excl. VAT
/ Each
£ 33.38 incl. VAT
- Delivery usually within ( 14 ) days
