References
Gedore:894 30
Rubix:9881743
Manufacturer :6576380
EAN:4010886657638

Product details : GEDORE 894-30 SINGLE OPEN ENDED SPANNER 30MM
Design according to DIN 894, ISO 3318. jaw angle = 15°. GEDORE vanadium steel 31CrV3. Manganese-phosphated up to 38 mm, steel gray from 41 mm. From 10 mm to 135 mm with suspension hole. * not standardized
Walter Titex
Technical specifications
Attributes
| Logistic Weight | 249 g |
|---|---|
| Opening | 30 |
| Length | 263 mm |
| Type | flat wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 10.61 excl. VAT
/ Each
£ 12.73 incl. VAT
- Usually arrives within 14 working days
