STAHLWILLE 10 A 11/16 X 3/4 DOUBLE OPEN ENDED SPANNER INCH
Series 10a A/F double open ended spanners
See technical informationSee documentsReferences
Stahlwille:MOTOR 10a 11/16 x 3/4
Rubix:4518190
Manufacturer :40433840
EAN:4018754019816



Documents
Product details : STAHLWILLE 10 A 11/16 X 3/4 DOUBLE OPEN ENDED SPANNER INCH
These spanners are extremely sturdy, slim and incredibly light tools which lend themselves well to working in confined spaces and in heavy industry alike. To reduce the likelyhood of breakage, more material is added where the greatest loads are applied, and material is removed from places that are not under as much stress. The plating process prevents 'chrome flake', a common problem found. Firstly the spanners are nickel plated and then chrome plated. This gives the tool it's distinctive 'matte' look, which is intentional and it also makes the spanner much easier to grip in oily environments.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x43x218 mm |
|---|---|
| Logistic Weight | 135 g |
| Opening | 11/16 x 3/4 |
| Length | 220 mm |
| Type | open-end wrench |
| Finishing | chromed |
| Diameter | 6.7 mm |
Show UNSPSC/ECL@SS
£ 13.92 excl. VAT
/ Each
£ 16.70 incl. VAT
- Usually arrives within 14 working days
