References
Bahco:SBS19-TH12
Rubix:401A5450
Manufacturer :SBS19-TH12
EAN:7314150190096



Product details : BAHCO SBS19-TH12 PASS-THRU SOCKET H19 12 MM
Pass through hole allow long bolts allocation
Spline profile adapts to most types of nuts
All sizes have 6 points 19 mm drive to be used with same ratchet SBS19-THR
these sockets are included in sets S140T and S530T
Spline profile adapts to most types of nuts
All sizes have 6 points 19 mm drive to be used with same ratchet SBS19-THR
these sockets are included in sets S140T and S530T
Technical specifications
Attributes
| Square drive adapter | 19 mm '' |
|---|---|
| Diameter | 12 mm |
| Length | 33 mm |
| Square | 19 mm |
| Diameter (inch) | 0.47 '' |
| Weight | 60 g |
Show UNSPSC/ECL@SS
£ 8.05 excl. VAT
/ Each
£ 9.66 incl. VAT
- Delivery usually within ( 14 ) days
