ROEBUCK HEXAGON BIT 1/4 INCH DRIVE X 6MM
1//4" Bit Socket - Hex
See technical informationSee documentsReferences
Roebuck:4971574
Rubix:042840
Documents
Product details : ROEBUCK HEXAGON BIT 1/4 INCH DRIVE X 6MM
Manufactured from chrome vanadium steel.
Conforms to DIN3120 and ISO1174.
Conforms to DIN3120 and ISO1174.
Technical specifications
Attributes
| Square drive adapter | 1/4 '' |
|---|---|
| Diameter | 6 mm |
| Length | 36 mm |
Show UNSPSC/ECL@SS
£ 4.73 excl. VAT
/ Each
£ 5.68 incl. VAT
- In stock: Next day delivery

