3/8" Square Drive Deep Sockets with Metric Bi-Hex Profile
Square drive adapter | 3/8 '' |
---|---|
Diameter | 15 mm |
Length | 60 mm |
Logistic Weight | 79 g |
---|---|
Square drive adapter | 3/8 '' |
Diameter | 15 mm |
Length | 60 mm |
Finishing | polished |
Number of sides | 1 |
Weight | 75 g |
Usually arrives within 14 working days