References
Bahco:FF1A136
Rubix:401A4208
Manufacturer :FF1A136
EAN:7314150336722
Product details : BAHCO FF1A136 FOAM W/MIX SOCK.PLIERSSCRWD
Includes 40 pieces
6700SM-4 1/4" socket hex 4 mm
6700SM-4.5 1/4" socket hex 4.5 mm
6700SM-5 1/4" socket hex 5 mm
6700SM-5.5 1/4" socket hex 5.5 mm
6700SM-6 1/4" socket hex 6 mm
6700SM-7 1/4" socket hex 7 mm
6700SM-8 1/4" socket hex 8 mm
6700SM-9 1/4" socket hex 9 mm
6700SM-10 1/4" socket hex 10 mm
6700SM-11 1/4" socket hex 11 mm
6700SM-12 1/4" socket hex 12 mm
6700SM-13 1/4" socket hex 13 mm
6700SM-14 1/4" socket hex 14 mm
6950SL pear shape reversible ratchet, slim head, 1/4", 130 mm
SBS67 breaker bar 1/4" 153 mm
SBS64 sliding T-handle 1/4"
SBS69 1/4"-3/8" increasing adaptor
SBS65 universal joint 1/4"
SBS63-2 extension bar 1/4" 50 mm
SBS63-4 extension bar 1/4" 100 mm
SBS63-6 extension bar 1/4" 150 mm
2800-180 internal circlip pliers, 180 mm, 19 mm to 60 mm
2890-180 internal circlip pliers, 180 mm, 19 mm to 60 mm
2900-180 external circlip pliers, 180 mm, 19 mm to 60 mm
2990-180 external circlip pliers, 180 mm, 19 mm to 60 mm
B191.030.075 BahcoFit screwdriver slotted 3 mm x 75 mm
B191.040.100 BahcoFit screwdriver slotted 4 mm x 100 mm
B190.055.100 screwdriver slotted 5.5 mm x 100 mm
B195.050.025 screwdriver slotted 5 mm x 25 mm
B190.065.125 screwdriver slotted 6.5 mm x 125 mm
B190.080.150 screwdriver slotted 8 mm x 150 mm
B195.001.025 screwdriver Phillips PH1 x 25 mm
B192.001.100 screwdriver Phillips PH1 x 100 mm
B192.002.125 BahcoFit screwdriver Phillips PH2 x 125 mm
808050 ratcheting screwdriver, 1/4", 6 pieces
Foam available with laser marked
6700SM-4 1/4" socket hex 4 mm
6700SM-4.5 1/4" socket hex 4.5 mm
6700SM-5 1/4" socket hex 5 mm
6700SM-5.5 1/4" socket hex 5.5 mm
6700SM-6 1/4" socket hex 6 mm
6700SM-7 1/4" socket hex 7 mm
6700SM-8 1/4" socket hex 8 mm
6700SM-9 1/4" socket hex 9 mm
6700SM-10 1/4" socket hex 10 mm
6700SM-11 1/4" socket hex 11 mm
6700SM-12 1/4" socket hex 12 mm
6700SM-13 1/4" socket hex 13 mm
6700SM-14 1/4" socket hex 14 mm
6950SL pear shape reversible ratchet, slim head, 1/4", 130 mm
SBS67 breaker bar 1/4" 153 mm
SBS64 sliding T-handle 1/4"
SBS69 1/4"-3/8" increasing adaptor
SBS65 universal joint 1/4"
SBS63-2 extension bar 1/4" 50 mm
SBS63-4 extension bar 1/4" 100 mm
SBS63-6 extension bar 1/4" 150 mm
2800-180 internal circlip pliers, 180 mm, 19 mm to 60 mm
2890-180 internal circlip pliers, 180 mm, 19 mm to 60 mm
2900-180 external circlip pliers, 180 mm, 19 mm to 60 mm
2990-180 external circlip pliers, 180 mm, 19 mm to 60 mm
B191.030.075 BahcoFit screwdriver slotted 3 mm x 75 mm
B191.040.100 BahcoFit screwdriver slotted 4 mm x 100 mm
B190.055.100 screwdriver slotted 5.5 mm x 100 mm
B195.050.025 screwdriver slotted 5 mm x 25 mm
B190.065.125 screwdriver slotted 6.5 mm x 125 mm
B190.080.150 screwdriver slotted 8 mm x 150 mm
B195.001.025 screwdriver Phillips PH1 x 25 mm
B192.001.100 screwdriver Phillips PH1 x 100 mm
B192.002.125 BahcoFit screwdriver Phillips PH2 x 125 mm
808050 ratcheting screwdriver, 1/4", 6 pieces
Foam available with laser marked
Technical specifications
Attributes
| Number of elements | 40 |
|---|
Show UNSPSC/ECL@SS
£ 399.20 excl. VAT
/ Each
£ 479.04 incl. VAT
- Delivery usually within ( 14 ) days


