References
Roebuck:880729
Rubix:211A0084
EAN:3660338340703
Product details : ROEBUCK 86 PIECE TOOL KIT 880729
Contents:Storage module for sockets and bits (ref 880765):-17 sockets ½ inch (mm): Ø10-11-12-13-14-15-16-17-18-19-20-21-22-24-27-30-32-11 sockets ¼ inch (mm): Ø 5-5.
5-6-7-8-9-10-11-12-13-14-1 socket holder, 1 sliding handle-1 ratchet ¼ inch 72 teeth-2 extension ¼ inch 50 and 100 mm-1 universal joint ¼ inch, 1 universal joint ½ inch-1 crescent wrench 250 mm-1 ratchet ½ inch 72 teeth-2 extension 1/2 inch 125 and 250 mm-5 bits ¼ inch slotted (mm): 3.
5-4.
5-5.
5-6.
5-8-7 hex bits ¼ inch (mm): 2-3-4-5-6-7-8-4 ¼ inch Phillips PH bits (0-1-2-3)-4 bits Pozidriv PZ (0-1-2-3)-10 bits compatible with TORX type imprints ¼-inch bits: T7-T8-T9-T10-T15-T20-T25-T27-T30-T40-1 ¼-inch magnetic bit holder- 9 long hex keys (mm): 1.
5-2-2.
5-3-4-5-6-8-10Screwdriver storage module (ref 880763):-1 Phillips screwdriver PH2-4 screwdrivers slotted 3x80, 4x100, 5.
5x125, 6.
5x150-2 TORX screwdrivers (T10-T20)
5-6-7-8-9-10-11-12-13-14-1 socket holder, 1 sliding handle-1 ratchet ¼ inch 72 teeth-2 extension ¼ inch 50 and 100 mm-1 universal joint ¼ inch, 1 universal joint ½ inch-1 crescent wrench 250 mm-1 ratchet ½ inch 72 teeth-2 extension 1/2 inch 125 and 250 mm-5 bits ¼ inch slotted (mm): 3.
5-4.
5-5.
5-6.
5-8-7 hex bits ¼ inch (mm): 2-3-4-5-6-7-8-4 ¼ inch Phillips PH bits (0-1-2-3)-4 bits Pozidriv PZ (0-1-2-3)-10 bits compatible with TORX type imprints ¼-inch bits: T7-T8-T9-T10-T15-T20-T25-T27-T30-T40-1 ¼-inch magnetic bit holder- 9 long hex keys (mm): 1.
5-2-2.
5-3-4-5-6-8-10Screwdriver storage module (ref 880763):-1 Phillips screwdriver PH2-4 screwdrivers slotted 3x80, 4x100, 5.
5x125, 6.
5x150-2 TORX screwdrivers (T10-T20)
Technical specifications
Attributes
| Number of elements | 86 |
|---|
Show UNSPSC/ECL@SS
£ 357.32 excl. VAT
/ Each
£ 428.78 incl. VAT
- Usually arrives within 14 working days



