References
Bahco:7400SZ-3/4
Rubix:401A5677
Manufacturer :7400SZ-3/4
EAN:7314150385997



Product details : BAHCO 7400SZ-3/4 SOCKET 3/8 HEX AF
Knurled area for better grip
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Hexagonal profile, inch sizes
Dynamic-Drive™ Profile to protect the nuts, screws and tools from unnecessary wear and damage
Standards: ISO 2725/1174, DIN 3124/3120
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Hexagonal profile, inch sizes
Dynamic-Drive™ Profile to protect the nuts, screws and tools from unnecessary wear and damage
Standards: ISO 2725/1174, DIN 3124/3120
Technical specifications
Attributes
| Square drive adapter | 3/8' '' |
|---|---|
| Diameter | 25.6 mm |
| Length | 29 mm |
| Square | 21 mm |
| Diameter (inch) | 3/4' '' |
| Finishing | polished |
| Weight | 40 g |
Show UNSPSC/ECL@SS
£ 10.75 excl. VAT
/ Each
£ 12.90 incl. VAT
- Delivery usually within ( 14 ) days
