DRAPER 18752 XP1000 VDE SOCKET 1/4IN SQ DR 8MM

Draper

See technical information
References
Draper:18752
Rubix:390A3895
Manufacturer :18752
brand logo
Technical specifications
Square drive adapter1/4 ''

Product details : DRAPER 18752 XP1000 VDE SOCKET 1/4IN SQ DR 8MM


Draper Expert XP1000® quality. This 6-point VDE socket is forged from hardened chrome vanadium steel. Ideal for hybrid and electric car servicing and maintenance, plus electricians and other trades working on live circuits. Tested to 10,000V for safe working on live circuits of 1,000V AC and 1,500V DC.

Technical specifications


Attributes
Square drive adapter1/4 ''
Show UNSPSC/ECL@SS
£ 6.83 excl. VAT
/ Each
£ 8.20 incl. VAT
  • Delivery usually within ( 7 ) days