GEDORE K21L41 1INDRIVE X 41MM DEEP IMPACT SOCKET
Impact wrench socket 1" 6-sided long model K 21 L
See technical informationReferences
Gedore:K 21 L 41
Rubix:80373716
Manufacturer :6186160
EAN:4010886618615

Product details : GEDORE K21L41 1INDRIVE X 41MM DEEP IMPACT SOCKET
Impact socket 1", long 41 mm Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 25, ISO 1174 GEDORE special steel, gun-metal finish
Technical specifications
Attributes
| Logistic Weight | 1420 g |
|---|---|
| Square drive adapter | 1 '' |
| Diameter | 41 mm |
| Length | 100 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 67.44 excl. VAT
/ Each
£ 80.93 incl. VAT
- Delivery usually within ( 22 ) days
