Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 9MM
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 9MM
3/8'' long impact sockets
References
roebuck:
3965154
rubix:
245152
Technical specifications
Square drive adapter
3/8
''
Diameter
9
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 9MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
3/8
''
Diameter
9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.66
excl. VAT
/
Each
£
12.79
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Check our products from related categories
ROEBUCK 880212 3/8IN DRIVE 6 POINT 15MM SOCKET
STAHLWILLE 39012440 1/2 IMPACT RUBBER RING
GEDORE 3/8DR IMPEXTSN 125MM KB 3090-5
ROEBUCK SOCKET 1/2 DRIVE 7/8 INCH A/F
STAHLWILLE 03410036 1/2 INCH DRIVE X 5/8 SOCKET BI-HEX
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 9MM
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 12MM
BAHCO K8906M-32 3/4 DEEP IMPACT SOCKET 32MM
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 20MM
ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 13MM
ROEBUCK 880173 1/2IN DRIVE SOCKET BI-HEX15MM
ROEBUCK 880243 1/4IN DRIVE HEX /6 POINT 1/2IN IN A/F SOCKETS
ROEBUCK SOCKET 1/4 HEX 6 MM 865355
BAHCO 8900DZ-1.5/16 SOCKET 3/4
ROEBUCK 880241 1/4IN DRIVE HEX /6 POINT 3/8IN A/F SOCKETS