References
Bahco:SBK7806M-21
Rubix:401A8368
Manufacturer :SBK7806M-21
EAN:7314150447954



Product details : BAHCO SBK7806M-21 POWER SOCKET 1/2 DEEP 21MM HNG
To be used with machines
For maximum safety use clamping springs K560F-4 and K560F-5, see table
Phosphate finish
High-performance Chrome-molybdenum alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-G 12.5 ISO 1174
For maximum safety use clamping springs K560F-4 and K560F-5, see table
Phosphate finish
High-performance Chrome-molybdenum alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-G 12.5 ISO 1174
Technical specifications
Attributes
| Square drive adapter | 1/2' '' |
|---|---|
| Diameter | 21 mm |
| Length | 78 mm |
| Square | 30 mm |
| Finishing | phosphate |
| Weight | 280 g |
Show UNSPSC/ECL@SS
£ 17.54 excl. VAT
/ Each
£ 21.05 incl. VAT
- Delivery usually within ( 14 ) days
