FACOM 1/2 S/DRIV AF 12-POINT OGV SKT 11/16 S.11/16
S - Sockets 1/2"12-point in inches"
See technical informationReferences
Facom:S.11/16
Rubix:2003340
Manufacturer :S.11/16
EAN:3148510544403



Product details : FACOM 1/2 S/DRIV AF 12-POINT OGV SKT 11/16 S.11/16
S - Sockets 1/2"12-point in inches"
- OGV® Profile: more power and safety, protects the nut.
-Presentation: Bright chrome.
-Available in a set on metal rack: Ref S.40U (3/8" --> 21/32") and Ref S.41U (11/16" --> 1").
- OGV® Profile: more power and safety, protects the nut.
-Presentation: Bright chrome.
-Available in a set on metal rack: Ref S.40U (3/8" --> 21/32") and Ref S.41U (11/16" --> 1").
Technical specifications
Attributes
| Logistic Weight | 63 g |
|---|---|
| Packaged dimensions (D x W x H) | 25x24x24 mm |
| Package weight | 65 g |
| Square drive adapter | 1/2 '' |
| Diameter | 22.6 mm |
| Length | 36 mm |
| Finishing | glossy |
| Weight | 71 g |
Show UNSPSC/ECL@SS
£ 8.30 excl. VAT
/ Each
£ 9.96 incl. VAT
- Delivery usually within ( 14 ) days
