GEDORE INK19 6MM 1/2 DRV INHEX IMPACT SKT
Impact wrench socket wrench hex - IN K 19
See technical informationReferences
Gedore:IN K 19 6
Rubix:80372377
Manufacturer :6224000
EAN:4010886622407

Product details : GEDORE INK19 6MM 1/2 DRV INHEX IMPACT SKT
Impact screwdriver bit socket 1/2" 6 mm Suitable for all standard electric and air tools Square drive as per DIN 3121 - G 12.5, ISO 1174 GEDORE special steel, manganese-phosphated
Technical specifications
Attributes
| Logistic Weight | 72 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 6 mm |
| Length | 44 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 17.26 excl. VAT
/ Each
£ 20.71 incl. VAT
- Delivery usually within ( 8 ) days
