Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 27MM3/4DRDEEPIMPSKT K 32 L 27
GEDORE 27MM3/4DRDEEPIMPSKT K 32 L 27
Impact wrench socket 3/4" hexagonal long model K 32 L
References
gedore:
K 32 L 27
rubix:
114A5513
manufacturer :
6284090
ean:
4010886628409
Technical specifications
Square drive adapter
3/4
''
Diameter
27
mm
Length
90
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 27MM3/4DRDEEPIMPSKT K 32 L 27
Impact socket 3/4", long 27 mm Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 20, ISO 1174 GEDORE special steel, gun-metal finish
Technical specifications
Attributes
Logistic Weight
655
g
Square drive adapter
3/4
''
Diameter
27
mm
Length
90
mm
Finishing
polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.55
excl. VAT
/
Each
£
33.06
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 02010017 3/8 INCH DRIVE X 17MM SOCKET BI-HEX
ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 11MM
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 13MM
BAHCO 8900DM-36 SOCKET 3/4
STAHLWILLE 01030055 1/4 INCH DRIVE X 5.5MM SOCKET BI-HEX
STAHLWILLE 02420020 3/8 INCH DRIVE X 5/16 DEEP SOCKET BI-HEX
STAHLWILLE 02010008 3/8 INCH DRIVE X 8MM SOCKET BI-HEX
BAHCO K9801M-55 3/4 DRIVE IMPACT SOCKET 55MM
FACOM K.30HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 30MM
BAHCO 7800SM-8 SOCKET 1/2
STAHLWILLE 40 A 1/8 1/4 INCH DRIVE X 1/8 HEX SOCKET
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 38MM
FACOM NKD.22A 22MM 3/4 DRIVE IMPACT SOCKET NKD-22A
FACOM S.19 S BI-HEX SOCKET 1/2 INCH DRIVE 19MM
BAHCO 7400SM-13 SOCKET 3/8