References
Bahco:9500DZ-2.3/4
Rubix:401A5711
Manufacturer :9500DZ-2.3/4
EAN:7314150227600




Technical specifications
| Square drive adapter | 1 inch vierkant (square drive) '' |
|---|---|
| Diameter | 94 mm |
| Length | 91 mm |
Product details : BAHCO 9500DZ-2.3/4 SOCKET 1BIHEX 2.3/4 HAND
1" square drive
Bi-hex profile
Inches sizes
Not suitable for machine operation
High-performance alloy steel
Matte finish
With locking pin for release from square drive
Dynamic-Drive™ Profile to protect the nuts, screws and tools from unnecessary wear and damage
Meets ISO 2725/1174
Standards: DIN 3124/3120
Bi-hex profile
Inches sizes
Not suitable for machine operation
High-performance alloy steel
Matte finish
With locking pin for release from square drive
Dynamic-Drive™ Profile to protect the nuts, screws and tools from unnecessary wear and damage
Meets ISO 2725/1174
Standards: DIN 3124/3120
Technical specifications
Attributes
| Square drive adapter | 1 inch vierkant (square drive) '' |
|---|---|
| Diameter | 94 mm |
| Length | 91 mm |
| Square | 60 mm |
| Diameter (inch) | 2-3/4 '' |
| Finishing | mat |
| Weight | 1970 g |
Show UNSPSC/ECL@SS
£ 81.09 excl. VAT
/ Each
£ 97.31 incl. VAT
- Delivery usually within ( 14 ) days