STAHLWILLE 02010007 3/8 INCH DRIVE X 7MM SOCKET BI-HEX
45 series sockets
See technical informationSee documentsReferences
Stahlwille:02010007
Rubix:2018432
EAN:4018754001903



Documents
Product details : STAHLWILLE 02010007 3/8 INCH DRIVE X 7MM SOCKET BI-HEX
45 7mm Socket, Bi-Hex
Technical specifications
Attributes
| Square drive adapter | 3/8' '' |
|---|---|
| Diameter | 16.5 mm |
| Length | 24 mm |
| Square | 10 mm |
| Finishing | chromed |
| Weight | 19 g |
Show UNSPSC/ECL@SS
£ 9.31 excl. VAT
/ Each
£ 11.17 incl. VAT
- Usually arrives within 14 working days
