References
Bahco:9500DZ-2.9/16
Rubix:401A5669
Manufacturer :9500DZ-2.9/16
EAN:7314150227587




Technical specifications
| Square drive adapter | 1' vierkant aandrijving '' |
|---|---|
| Diameter | 88 mm |
| Length | 86 mm |
Product details : BAHCO 9500DZ-2.9/16 SOCKET 1BIHEX 2.9/16HAND
1" square drive
Bi-hex profile
Inches sizes
Not suitable for machine operation
High-performance alloy steel
Matte finish
With locking pin for release from square drive
Dynamic-Drive™ Profile to protect the nuts, screws and tools from unnecessary wear and damage
Meets ISO 2725/1174
Standards: DIN 3124/3120
Bi-hex profile
Inches sizes
Not suitable for machine operation
High-performance alloy steel
Matte finish
With locking pin for release from square drive
Dynamic-Drive™ Profile to protect the nuts, screws and tools from unnecessary wear and damage
Meets ISO 2725/1174
Standards: DIN 3124/3120
Technical specifications
Attributes
| Square drive adapter | 1' vierkant aandrijving '' |
|---|---|
| Diameter | 88 mm |
| Length | 86 mm |
| Square | 54 mm |
| Diameter (inch) | 2-9/16 '' |
| Finishing | mat |
| Weight | 1625 g |
Show UNSPSC/ECL@SS
£ 71.31 excl. VAT
/ Each
£ 85.57 incl. VAT
- Delivery usually within ( 14 ) days