References
Draper:06881
Rubix:381A6985
Manufacturer :06881
EAN:5010559068814


Technical specifications
| Square drive adapter | 3/8' sq. dr. '' |
|---|---|
| Diameter | 8 mm |
| Length | 41 mm |
Product details : DRAPER 06881 8MM IMPACT DEEP SOCKET 3/8DR
6 point sockets forged from chrome molybdenum hardened, tempered and chemically blacked for corrosion protection. These sockets are for use with air, electric or manual impact wrenches. Display packed.
Technical specifications
Attributes
| Square drive adapter | 3/8' sq. dr. '' |
|---|---|
| Diameter | 8 mm |
| Length | 41 mm |
| Finishing | phosphate |
| Weight | 150 g |
Show UNSPSC/ECL@SS
£ 3.11 excl. VAT
/ Each
£ 3.73 incl. VAT
- Delivery usually within ( 7 ) days