References
Bahco:FF1F5012
Rubix:401A4447
Manufacturer :FF1F5012
EAN:7314150339273
Product details : BAHCO FF1F5012 1/2IMPACT WR. MINI SET 2/3
Includes 9 pieces
BWSS12P317 1/2" impact wheel socket, 17 mm
BWSS12P319 1/2" impact wheel socket, 19 mm
BWSS12P321 1/2" impact wheel socket, 21 mm
BPC814 1/2" impact wrench, mini
BWTB12P1004 torsion bar, 120 N.m, 90 ft.lbs, 1/2"
GL008-10 gloves size-10
783 brake steel brush
8157-15 breaker bar, 1/2", 390 mm
Foam available with laser marked
BWSS12P317 1/2" impact wheel socket, 17 mm
BWSS12P319 1/2" impact wheel socket, 19 mm
BWSS12P321 1/2" impact wheel socket, 21 mm
BPC814 1/2" impact wrench, mini
BWTB12P1004 torsion bar, 120 N.m, 90 ft.lbs, 1/2"
GL008-10 gloves size-10
783 brake steel brush
8157-15 breaker bar, 1/2", 390 mm
Foam available with laser marked
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 388.42 excl. VAT
/ Each
£ 466.10 incl. VAT
- Delivery usually within ( 14 ) days


