References
Wera:05060035001
Rubix:2517913
EAN:4013288014986
Product details : WERA 060035 855/4Z BIT PZ2/89 EXTRA TOUGH
Characteristics:Shank: hexagonal 1/4, suitable for bit holders complying with DIN 3126-F 6,3, ISO 1173. Design: extra-rigid, particularly suitable for screws that must penetrate hard materials (sheet metal or metal, e.g.).
Applications
Use: suitable for Pozidriv® screws
Technical specifications
Attributes
| Length | 89 mm |
|---|---|
| Imprint size | pz2 |
| Imprint | pozidriv |
Show UNSPSC/ECL@SS
£ 4.08 excl. VAT
/ Each
£ 4.90 incl. VAT
- In stock: Next day delivery
