References
Facom:EH.203/8
Rubix:1238477
EAN:3148510233826



Product details : FACOM HEXAGON BIT EH.203/8
EH.2 - Standard Series 2 bits for hex screws
- For manual screwing.
- 5/16" drive - 7.94 mm.
- For manual screwing.
- 5/16" drive - 7.94 mm.
Technical specifications
Attributes
| Logistic Weight | 15 g |
|---|---|
| Packaged dimensions (D x W x H) | 30x10x10 mm |
| Package weight | 15 g |
| Length | 30 mm |
| Imprint size | 3/8 in |
| Imprint | hex / allen |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 4.11 excl. VAT
/ Each
£ 4.93 incl. VAT
- Delivery usually within ( 14 ) days
