FACOM IMPACT SCREWDRIVER NJ.261M
Contains 12 tools for self-tapping screwdriver
See technical informationReferences
Facom:NJ.261M
Rubix:1203203
EAN:3148515094200
Product details : FACOM IMPACT SCREWDRIVER NJ.261M
Contains 12 tools for self-tapping screwdriver
Including:
- Bit n° 2 - 3: Pozidriv® bits.
- ENP n° 2 - 3: Phillips® bits.
- ENS: 6.5 – 8 - 10 mm: Slotted screw bits.
- ENH: 5 - 6 - 8 mm: hex bits.
- NJ 236A.
- NJ. 260.
- Plastic box BP.115.
- PL.72A, thermo-formed tray.
Weight: 1.72 kg
Including:
- Bit n° 2 - 3: Pozidriv® bits.
- ENP n° 2 - 3: Phillips® bits.
- ENS: 6.5 – 8 - 10 mm: Slotted screw bits.
- ENH: 5 - 6 - 8 mm: hex bits.
- NJ 236A.
- NJ. 260.
- Plastic box BP.115.
- PL.72A, thermo-formed tray.
Weight: 1.72 kg
Technical specifications
Attributes
| Logistic Weight | 1412 g |
|---|---|
| Packaged dimensions (D x W x H) | 335x150x70 mm |
| Package weight | 1412 g |
Show UNSPSC/ECL@SS
£ 159.14 excl. VAT
/ Each
£ 190.97 incl. VAT
- Delivery usually within ( 14 ) days

