WERA 104650 846/8 COUNTERSINK 3-FLUTE BITS SET 8PC

Countersink Bits Set

See technical informationSee documents
References
Wera:05104650001
Rubix:80201132
Manufacturer :05104650001
EAN:4013288111678
brand logo
Technical specifications
Number of elements8
Documents

Product details : WERA 104650 846/8 COUNTERSINK 3-FLUTE BITS SET 8PC


8-piece countersink bit set in a stable plastic box for deburring, chamfering and countersinking. The finely-tuned material elasticity provides for great durability. Perfect chip removal and a low tilt risk ensure pleasant working. Cutting section as per DIN 335-C, 90° with 3 cutters. High quality, ergonomic bit holder equipped with a magnet. The Rapidaptor quick- release chuck ensures rapid bit change without any extra tools. 1/4" hexagon, suitable for holders with take-up as per DIN ISO 1173-D 6. 3.

Strengths

•Ideal for mobile repair and assembly work
Rapid, uncomplicated change between drill, countersinking or screwdriver b
1/4" drive suitable for power screwdrivers
For deburring, chamfering and countersinking
In practical and robust plastic box

Technical specifications


Attributes
Number of elements8
Show UNSPSC/ECL@SS
£ 89.49 excl. VAT
/ Each
£ 107.39 incl. VAT
  • Delivery usually within ( 5 ) days