ROEBUCK 58 PIECE TOOL KIT 880727


58 Piece Tool Kit

References
roebuck:880727
rubix:211A0085
ean:3660338340697
brand logo
brand logo
Technical specifications
Number of elements58

Product details : ROEBUCK 58 PIECE TOOL KIT 880727



• Contents: - 6 combination spanners 6x12 Ø 7, 8, 10, 13, 17, 19mm - 1 set of 9 ball end hex keys - 1 riveting hammer 40 mm - 1 diagonal cutter 160 mm - 1 universal clamp 160 mm - 1 needle - 1 adjustable wrench 35 mm - 2 screwdrivers slotted 5,5x125, 6,5x150mm - 1 adjustable plier - 1 box 30 screwdriver bits - 1 screwdriver with magnetic tip 1/4” - 1 medium-smooth flat file 200 mm - 1 large capacity vice grip - 2 pin punches Ø 2.3

Technical specifications


Attributes
Number of elements58
Show UNSPSC/ECL@SS
£ 204.99 excl. VAT
/ Each
£ 245.99 incl. VAT
  • In stock: Next day delivery