WERA 130110 CLICK TORQUE A 6 SET 1 20PC
Click Torque Wrench Set
See technical informationSee documentsReferences
Wera:05130110001
Rubix:210A4135
Manufacturer :05130110001
EAN:4013288205643
Documents
Product details : WERA 130110 CLICK TORQUE A 6 SET 1 20PC
Click torque wrench in the unmistakable Wera design. Very robust design with high accuracy as per DIN EN ISO 6789-1: 2017-07. Easy setting and saving of the default value. The audible and tactile clicks on reaching the scale values facilitate the safe setting of the desired torque value. The robust release mechanism guarantees a clearly audible and tactile release signal when the set torque is reached. Provides clockwise torque-control and 45-tooth ratchet mechanism. The Wera click torque wrench is accompanied with various accessories in a compact set arrangement. Included are: Click-Torque A 6 1/4" from 2. 5 to 25 Nm, 6 sockets with 1/4" drive, 11 Hex-Plus hexagon bits, Philips head bits and TORX® bits, plus an extension and socket adaptor.
Strengths
•Easy setting and saving of the desired torque value with audible and tactile click when the scale value is reached (click 1)
Safely quantified force: when the set value is reached, the torque wrench triggers audibly and noticeably (click 2)
Precise to ± 4% as per DIN EN ISO 6789-1:2017-07
Set including socket adapter and extension
Robust surface-protecting, compact, textile box
Safely quantified force: when the set value is reached, the torque wrench triggers audibly and noticeably (click 2)
Precise to ± 4% as per DIN EN ISO 6789-1:2017-07
Set including socket adapter and extension
Robust surface-protecting, compact, textile box
Technical specifications
Attributes
| Number of elements | 20 |
|---|
Show UNSPSC/ECL@SS
£ 234.05 excl. VAT
/ Each
£ 280.86 incl. VAT
- Delivery usually within ( 5 ) days







