References
Bahco:SB7809H
Rubix:401A7641
Manufacturer :SB7809H
EAN:7314150467341
Product details : BAHCO SB7809H 1/2 IMPACT 7/16 BITHOLDER HANG
High-performance alloy steel
Square female size: 1/2"
Hexagon female size: 1/4", 5/16", 11.2 mm
Phosphate finish
With spring-loaded pin
To be used with machines
For maximum safety use clamping springs
D2 = outside diameter of the female end
Drive standard: DIN 3121-G 12.5 ISO 1174
Square female size: 1/2"
Hexagon female size: 1/4", 5/16", 11.2 mm
Phosphate finish
With spring-loaded pin
To be used with machines
For maximum safety use clamping springs
D2 = outside diameter of the female end
Drive standard: DIN 3121-G 12.5 ISO 1174
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 38.59 excl. VAT
/ Each
£ 46.31 incl. VAT
- Delivery usually within ( 14 ) days


