References
Bahco:SB7809M-5
Rubix:401A5728
EAN:7314153004109

Documents
Product details : BAHCO SB7809M-5 SOCKET DRIVER 1/2
Strengths
•Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Technical specifications
Attributes
| Logistic Weight | 70 g |
|---|---|
| Length | 60 mm |
| Imprint size | 5 mm |
| Imprint | hex / allen |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 12.80 excl. VAT
/ Each
£ 15.36 incl. VAT
- Delivery usually within ( 14 ) days
