References
Facom:AMZ.H2,5
Rubix:1237386
EAN:3148510087306

Product details : FACOM AMZ.H2,5 HEXAGON.BLADE AMZ.H25
AMZ - Reversible blades
- Interchangeable blade hex 1/4".
- Length: 28 mm
- Handle's length: 28 mm
- Presentation: chrome-plated
- Interchangeable blade hex 1/4".
- Length: 28 mm
- Handle's length: 28 mm
- Presentation: chrome-plated
Technical specifications
Attributes
| Logistic Weight | 43 g |
|---|---|
| Packaged dimensions (D x W x H) | 175x10x10 mm |
| Package weight | 43 g |
| Length | 175 mm |
| Imprint size | 2,5 mm |
| Imprint | hex / allen |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 9.02 excl. VAT
/ Each
£ 10.82 incl. VAT
- Delivery usually within ( 14 ) days
