ESTWING 31631 TAMPER 255 X 255MM/10IN X 10IN

Draper

See technical information
References
Estwing:31631
Rubix:390A2810
Manufacturer :31631
brand logo

Product details : ESTWING 31631 TAMPER 255 X 255MM/10IN X 10IN


This heavy-duty Estwing tamper is constructed from high-quality steel with a corrosion-resistant powder-coated finish. The sturdy 255 x 255mm (10” by 10”) base is made with ribs and is fully welded to a steel handle, providing an ample surface area for efficient packing and leveling. The steel handle with the ergonomic cushion provides the user with a non-slip grip and reduced fatigue while working. Designed to apply pressure for levelling ground, flattening and smoothing materials such as soil, gravel, asphalt and clay.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 46.22 excl. VAT
/ Each
£ 55.46 incl. VAT
  • Delivery usually within ( 7 ) days