References
Bahco:FF1A197LM
Rubix:401A4182
Manufacturer :FF1A197LM
EAN:7314150455881
Product details : BAHCO FF1A197LM FOAM 3 F/XLARGE COMPOSITION LM
Includes 36 pcs
1150-1/2H/P callipers 150 mm
2744 multi-purpose snip
426TOR9 9" torpedo aluminium level
K7801M 1/2" power sockets 13, 15, 16, 17, 18, 19, 21, 22, 24 mm
K8160D-2 1/2" power socket extension
K7806M 1/2" power sockets 13, 14, 16, 17, 18, 19, 21, 22, 24 mm
KBGU-10P-DISPEN utility knife blade 10P dispenser
KERU-01 ERGO one-hand pruner
MTC-5-16-C1 5 m slim tape 16 mm carded class 1
325 hacksaw frame ERGO
1544 feeler gauge
Foam laser marked
Foam inlay resists Skydrol, petrol, water and UV
Environmentally friendly foam inlay
Push system for easy tool extraction
Foam inlay system for neat and tidy tool organisation
FOD system: two-colour foam inlays help in identifying missing tools
1150-1/2H/P callipers 150 mm
2744 multi-purpose snip
426TOR9 9" torpedo aluminium level
K7801M 1/2" power sockets 13, 15, 16, 17, 18, 19, 21, 22, 24 mm
K8160D-2 1/2" power socket extension
K7806M 1/2" power sockets 13, 14, 16, 17, 18, 19, 21, 22, 24 mm
KBGU-10P-DISPEN utility knife blade 10P dispenser
KERU-01 ERGO one-hand pruner
MTC-5-16-C1 5 m slim tape 16 mm carded class 1
325 hacksaw frame ERGO
1544 feeler gauge
Foam laser marked
Foam inlay resists Skydrol, petrol, water and UV
Environmentally friendly foam inlay
Push system for easy tool extraction
Foam inlay system for neat and tidy tool organisation
FOD system: two-colour foam inlays help in identifying missing tools
Technical specifications
Attributes
| Number of elements | 36 |
|---|
Show UNSPSC/ECL@SS
£ 399.20 excl. VAT
/ Each
£ 479.04 incl. VAT
- Delivery usually within ( 14 ) days


